Shop All DC Washdown Motors
Leeson
Motor, 1 1/2 HP, 1750, 56HC, 230/460V
Mfr # 119494.00
Zoro # G200722969
product price: $1,828.99
/ea
Free Shipping & Returns
$1,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119494.00
- Zoro # G200722969
- UPC # 691720053300
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.3 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 3/4 in |
Overall Length | 12 11/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.90 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-10X1, 5-NT (PUN-H-10X1,5-NT)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- Leeson DC Washdown Motors