Shop All DC Washdown Motors
Leeson
Motor, 1 1/2 HP, 1750, 56C, 230/460V
Mfr # 119522.00
Zoro # G600722965
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 119522.00
- Zoro # G600722965
- UPC # 691720052983
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 7/16 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 7.4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- Leeson DC Washdown Motors