Shop All DC Washdown Motors
Leeson
Motor, 1 1/2 HP, 1750,145TC, 230/460V
Mfr # 122203.00
Zoro # G500722980
product price: $1,877.99
/ea
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122203.00
- Zoro # G500722980
- UPC # 691720053317
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.5 in |
Overall Length | 12 3/4 in |
Length Less Shaft | 10 5/8 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- TRITAN Riveted Plated, Nickel Plate, Link (80-1NP CL)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1, D=42, Thermoplastic (K0447.42100)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- Leeson DC Motors