Shop All DC Washdown Motors
Leeson
Motor, 1 1/2 HP, 1750,145TC, 230/460V
Mfr # 121875.00
Zoro # G100722946
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121875.00
- Zoro # G100722946
- UPC # 691720153499
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 3/4 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 7.3 in |
Length Less Shaft | 10 3/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) (1999556)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- Leeson DC Motors