Shop All DC Permanent Magnet Motors
Leeson
Magnet Permanent DC, 1/4 HP, 180V, 56C
Mfr # 098003.00
Zoro # G400829543
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 098003.00
- Zoro # G400829543
- UPC # 691720052952
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Overall Length | 11 5/16 in |
Length Less Shaft | 9 1/4 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | Not Found |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 1.40 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Removable Base No, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (0306-08)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (12N969)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 5.0A, 180VDC (108021.00)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- Leeson DC Permanent Magnet Motors