Shop All AC Farm Duty Motors
This Product is Discontinued
Leeson
High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230, 1740 Nameplate RPM, 184 Frame (Discontinued)
Mfr # 131543.00
Zoro # G4608409
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 131543.00
- Zoro # G4608409
- UPC # 691720017913
- Country of Origin Unknown
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 14 11/16 in |
Overall Length | 17 7/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.5 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.