Shop All Hazardous Location Motors
Leeson
HazLoc DC Motor, 3/4 HP, 1750 rpm, 90VDC
Mfr # 118018.00
Zoro # G5738625
original price:
$3,034.22
5% off
Free Shipping & Returns
$2,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 90V DC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 118018.00
- Zoro # G5738625
- UPC # 691720014653
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Overall Length | 16 7/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 14 5/16 in |
Shaft Length | 2 1/8 in |
Lead Length | 6 in |
Description
Motor,3/4 HP,1750 rpm,56C,90V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MJ (2403-08-06)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M2C)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (04Z-NRT)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/6 HP (5KH35LNB164)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15604)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15573)
- Leeson Hazardous Location Motors