Shop All Hazardous Location Motors
Leeson
HazLoc DC Motor, 3/4 HP, 1750 rpm, 180VDC
Mfr # 118019.00
Zoro # G5512315
product price: $4,360.99
/ea
Free Shipping & Returns
$4,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 180V DC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 118019.00
- Zoro # G5512315
- UPC # 691720014660
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Overall Length | 16 7/16 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 14 5/16 in |
Shaft Dia. | 5/8 in |
Lead Length | 6 in |
Description
Hazardous Location Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 3.3 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T5, Motor Enclosure Design Totally Enclosed Nonventilated, Duty Cycle Continuous, Motor Mounting Type Face/Base, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Desiccant (5VC90)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Epfc (122175.00)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- MARATHON MOTORS IEEE 841 Motor, 3-Ph, TEFC, 15 HP, T2B (254THFCD9026)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- Leeson Hazardous Location Motors