Shop All Hazardous Location Motors
Leeson
HazLoc DC Motor, 1/2 HP, 1750 rpm, 90VDC
Mfr # 118016.00
Zoro # G5815424
product price: $2,539.99
/ea
Free Shipping & Returns
$2,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 90V DC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 118016.00
- Zoro # G5815424
- UPC # 691720014639
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Overall Length | 14 7/16 in |
Length Less Shaft | 12 5/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/8 in |
Lead Length | 6 in |
Description
Hazardous Location Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 4.7 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T5, Motor Enclosure Design Totally Enclosed Nonventilated, Duty Cycle Continuous, Motor Mounting Type Face/Base, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 8 oz. Brush Top Can (NSBT-8)
- WESTAR Engine Mount, EM-2384 (EM-2384)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Epfc (122175.00)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- MARATHON 1.50 Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, I508 (I508)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15504)
- Leeson Definite Purpose Motors