Shop All Hazardous Location Motors
Leeson
HazLoc DC Motor, 1/2 HP, 1750 rpm, 180VDC
Mfr # 118017.00
Zoro # G5772094
product price: $2,669.99
/ea
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 180V DC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 118017.00
- Zoro # G5772094
- UPC # 691720014646
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Shaft Length | 2 1/8 in |
Overall Length | 14 7/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 5/16 in |
Lead Length | 6 in |
Description
Motor,1/2 HP,1750 rpm,56C,180V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket MSSD-F (MSSD-F)
- BESTORQ 3M Timing Belts (276-3M-15)
- FLEXZILLA Pro Air Hose, 1/4" x 100, 1/4" MNPT Fit (HFZP14100YW2)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- MARATHON MOTORS Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B (056S17E15501)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/4HP (056C17E5319)
- Leeson Hazardous Location Motors