Shop All DC Washdown Motors
Leeson
General Purpose Motors, 5 HP, 60 Hz
Mfr # 132449.00
Zoro # G506626657
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132449.00
- Zoro # G506626657
- UPC # 691720053041
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 15 3/4 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 8.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,495, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.2-12/6 A, 184TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Round, Motor Mounting Position Horizontal, Inverter Rating 3:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Steel Drive Wheel (15316)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X04)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- Leeson DC Washdown Motors