Shop All DC Washdown Motors
Leeson
General Purpose Motors, 30 HP, 60 Hz
Mfr # 194015.00
Zoro # G606626649
product price: $8,009.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,009.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 30
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 194015.00
- Zoro # G606626649
- UPC # 691720107904
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 27 15/16 in |
Body Dia. | 13.98 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 76-68/34 A, 286TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE409100R, Pressure Line, 100 micron (ZX-SRE409100R)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- Leeson DC Motors