Shop All DC Washdown Motors
Leeson
General Purpose Motors, 30 HP, 60 Hz
Mfr # 194014.00
Zoro # G006626652
product price: $7,969.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,969.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 30
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 194014.00
- Zoro # G006626652
- UPC # 691720107898
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Body Dia. | 13.98 in |
Overall Length | 27 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 76-68/34 A, 286TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting (5VLX5)
- SKF SKF-6200 2ZJEM, Single Row Ball Brgs, 6200 2ZJEM (6200 2ZJEM)
- ZEP Lubeze DrillChill, Cutting Oil, 20n16, PK12 (004501)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- Leeson DC Motors