Shop All DC Washdown Motors
Leeson
General Purpose Motors, 3 HP, 60 Hz
Mfr # 132196.00
Zoro # G206626643
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 132196.00
- Zoro # G206626643
- UPC # 691720000229
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 14 7/16 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 8.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (5VKZ4)
- DIXON Short Shank Coupling NPSM, 3", AL (CAB300)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 80Cl: 80 Chain Size, 131566 (131566)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191414.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- Leeson DC Motors