Shop All DC Washdown Motors
Leeson
General Purpose Motors, 15 HP, 60 Hz
Mfr # 194009.00
Zoro # G306626635
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,769.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 15
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 194009.00
- Zoro # G306626635
- UPC # 691720107843
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 13.98 in |
Overall Length | 23 5/8 in |
Shaft Dia. | 1 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 38-35.5/17.8 A, 254TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- CPS PRODUCTS Premium Manual Couplers (QC134SET)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- Leeson DC Motors