Shop All DC Washdown Motors
Leeson
General Purpose Motors, 15 HP, 60 Hz
Mfr # 194008.00
Zoro # G906626646
product price: $5,619.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,619.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 15
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 194008.00
- Zoro # G906626646
- UPC # 691720107836
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 23 5/8 in |
Body Dia. | 1.24 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 38-34.5/17.2 A, 254TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A10GAV, Pressure Line, 10 micron, Outside-In (MF0058482)
- GATES Truflex V-Belts, 3L330 (3L330)
- DAYTON C85 V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs (4FJ21)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (4GPT3)
- Leeson DC Washdown Motors