Shop All DC Washdown Motors
Leeson
General Purpose Motors, 10 HP, 60 Hz
Mfr # 194007.00
Zoro # G106626644
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,129.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 194007.00
- Zoro # G106626644
- UPC # 691720052754
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 21 9/16 in |
Shaft Dia. | 1 3/8 in |
Body Dia. | 1.24 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.2/12.6 A, 215TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 10:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- PRECISION BRAND Hose Clamp, 5" to 7" Clamping Dia., PK10 (B104HSP)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- Leeson DC Washdown Motors