Shop All DC Washdown Motors
Leeson
General Purpose Motors, 10 HP, 60 Hz
Mfr # 194006.00
Zoro # G306626642
product price: $3,010.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,010.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 194006.00
- Zoro # G306626642
- UPC # 691720052747
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 21 9/16 in |
Body Dia. | 9.84 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 22.8/11.4 A, 215TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 10:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #208SFF (208SFF)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- FAFNIR FAF Single Row Radial Ball Bearing, Shielded (210WDD)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- Leeson DC Washdown Motors