Shop All DC Washdown Motors
Leeson
General Purpose Motor, 3/4 hp, Three Phase
Mfr # 191207.00
Zoro # G607101299
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 191207.00
- Zoro # G607101299
- UPC # 691720308202
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 9 3/4 in |
Body Dia. | 6.7 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.4 to 2.3/1.2 A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/4" Dia., PK10 (B12HSP)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- Leeson DC Motors