Shop All DC Washdown Motors
Leeson
General Purpose Motor, 1 hp, Three Phase
Mfr # 119511.00
Zoro # G707353888
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Phase Three
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 119511.00
- Zoro # G707353888
- UPC # 691720053287
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 11 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2 to 3.2/1.6 A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 6:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3325X8)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- Leeson DC Washdown Motors