Shop All DC Washdown Motors
Leeson
General Purpose Motor, 1 hp, Three Phase
Mfr # 119490.00
Zoro # G707353895
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- Phase Three
- HP 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119490.00
- Zoro # G707353895
- UPC # 691720052471
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 5/8 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 7.2 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2 to 3.2/1.6 A, 56HC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE08)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- DART CONTROLS Potentiometer, 5K Ohm, 8 3/4 In Leads (SA-STOK-WO)
- KRYTOX 2 oz Tube White (EG 2000)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- Leeson DC Motors