Shop All DC Washdown Motors
Leeson
General Purpose Motor, 1 hp, Three Phase
Mfr # 119487.00
Zoro # G507353897
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Phase Three
- Motor Mounting Type Round
- HP 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 119487.00
- Zoro # G507353897
- UPC # 691720052440
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 11/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.1 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2 to 3.2/1.6 A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAS 1 1/2)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- NTN NTN 2308, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Cylindrical Bore Open (2308)
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. (2YDX3)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Motor, 1/3 HP, 1725, 56C, 208-230/460V (112547.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- Leeson DC Motors