Shop All DC Washdown Motors
Leeson
General Purpose Motor, 1 hp, Single Phase
Mfr # 117497.00
Zoro # G207101316
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117497.00
- Zoro # G207101316
- UPC # 691720108215
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.4 A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, NEMA Design N, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- CORROSIONX Corrosion Inhibitor Penetrant Lubricant, 5 Gal. (94005)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45350H)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- Leeson DC Washdown Motors