Shop All DC Washdown Motors
Leeson
General Purpose Motor, 1-1/2 hp, 1 Phase
Mfr # 117383.00
Zoro # G807101341
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1-1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117383.00
- Zoro # G807101341
- UPC # 691720108208
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 3/16 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1-1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 19.2/9.8 to 9.6 A, 56C Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- LEESON 3 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 145C Frame, Tefc (121870.00)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- Leeson DC Motors