Shop All AC Farm Duty Motors
This Product is Discontinued
Leeson
General Purpose Farm Duty Motor, 3-Phase, 1-1/2 HP, 230/460, 1750 Nameplate RPM, 145T Frame (Discontinued)
Mfr # 121997.00
Zoro # G4608558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase 3
- HP 1-1/2
- RPM Range [object Object]
- Voltage 230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121997.00
- Zoro # G4608558
- UPC # 691720021729
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 3/4 in |
Overall Length | 13 in |
Description
General Purpose Farm Duty Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 4.8/2.4, 145T Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.