Shop All AC Farm Duty Motors
Leeson
Feather Picker Motors, 3-Phase, 3 hp HP, 208-230/460V AC, 1,740 Nameplate RPM, 56HZ Frame
Mfr # 119783.00
Zoro # G707101298
original price:
$975.43
8% off
new price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3 hp
- Voltage 208-230/460V AC
- Frame 56HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119783.00
- Zoro # G707101298
- UPC # 691720053829
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 15/16 in |
Description
Feather Picker Motors, Three Phase, Motor Design 3-Phase, 3 hp HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.9-8.6/4.3 A, 56HZ Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- LEESON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,760 Nameplate RPM, 184T Frame (132329.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009089.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009087.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,725 Nameplate RPM (GGS_46522)
- Leeson AC Farm Duty Motors