Shop All AC Farm Duty Motors
Leeson
Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame
Mfr # 121944.00
Zoro # G4608871
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121944.00
- Zoro # G4608871
- UPC # 691720211953
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 13 3/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/2 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Feather Picker Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.9-8.6/4.3 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- CARLISLE 322L100 Synchro-Cog Timing Belt (322L100)
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- Leeson Definite Purpose Motors