Shop All AC Farm Duty Motors
Leeson
Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame
Mfr # 140707.00
Zoro # G4608390
original price:
$1,612.75
12% off
new price: $1,407.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,407.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 1,701-1,800
- Voltage 230V AC
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 140707.00
- Zoro # G4608390
- UPC # 691720255803
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 20 3/16 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 13/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 32.0 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- LEESON Auger Duty Motor, 3/4 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117889.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame (6K847)
- Leeson Definite Purpose Motors