Shop All AC Farm Duty Motors
Leeson
Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame
Mfr # 110090.00
Zoro # G1380929
original price:
$585.99
14% off
new price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 110090.00
- Zoro # G1380929
- UPC # 691720007822
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 11/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 9.2 A, 56HZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009089.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- Leeson AC Farm Duty Motors