Shop All AC Farm Duty Motors
Leeson
Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # M009087.00
Zoro # G3573251
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M009087.00
- Zoro # G3573251
- Country of Origin China
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 9 5/8 in |
Overall Length | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10/5.0, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Vsc 544-04, Check And Quick Exhaust Valves, 1/4" NPT, Vsc Series (VSC 544-04)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- TRITAN Coupling Chain, 50 ANSI Chain Number/Pitch, Riveted Chain Construction, ANSI Chain Standard (5016CHN)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- Leeson Definite Purpose Motors