Shop All AC Farm Duty Motors
Leeson
Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # M009088.00
Zoro # G3573023
original price:
$381.99
13% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M009088.00
- Zoro # G3573023
- Country of Origin China
- Category AC Farm Duty Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 5/8 in |
Overall Length | 11 3/4 in |
Shaft Length | 1 7/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.6/6.6-6.8 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4"x100 ft Air Hose, 1/4" Mnp (LEGHFZ14100YW2)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1.25-in. W (MR32 2RS)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009087.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110493.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- Leeson Definite Purpose Motors