Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 7.5 HP, 1765 RPM, 208-230/460V, 213TC, DP, C-Face Rigid
Mfr # 140767
Zoro # G204931060
product price: $1,542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,542.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140767
- Zoro # G204931060
- UPC # 691720349724
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 7.5hp, 1765/1460 rpm, drip-proof (dp) enclosure, 213 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 21.8-20.8/10.4&24/12, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 91, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1 3/8".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3708T, 5HP, 1140RPM, 3PH, 60HZ, 215T, 3735M, TEAO, F1 (AOM3708T)
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- Leeson Electric General Purpose AC Motors