Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 2 HP, 3490 RPM, 208-230/460V, 56, TEFC, Rigid
Mfr # 116760
Zoro # G308569480
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 116760
- Zoro # G308569480
- UPC # 691720348277
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 2hp, 3490/2900 rpm, totally-enclosed fan-cooled tefc enclosure, 56 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 5.2-4.8/2.4&5.8/2.9, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 85.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 1-7/8, shaft diameter 5/8.totally enclosed fan cooled tefc enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous explosive locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- ENERPAC Sq Drive Replacement Kit (J6232RD)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (2NKX9)
- LEESON 2Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 182Tc Frame, Tenv (LM33595)
- MARATHON General Purpose Motor, 1 HP, 3 phase, 1800 RPM, 230/460 V, 143TC Frame, TEFC (GT1201)
- Leeson Electric 3-Phase AC Motors