Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 15 HP, 3450 RPM, 208-220/460V, 215T, DP, Rigid
Mfr # 140754
Zoro # G404931112
product price: $2,319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,319.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140754
- Zoro # G404931112
- UPC # 69172034091
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 15/10hp, 3450/2850 rpm, drip-proof (dp) enclosure, 215 frame, rigid mount, 208-220/460v, 3 ph, 60/50hz, name plate amps 39-35/17.5&29/14.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1 3/8".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e393 baldor: em3314t | em3314t grainger: 5n317 marathon: u766(leeson motor has steel frame )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- Leeson Electric General Purpose AC Motors