Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 10 HP, 3535 RPM, 208-220/460V, 215TC, TEFC, C-Face Rigid
Mfr # 140769
Zoro # G204931015
product price: $2,399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140769
- Zoro # G204931015
- UPC # 691720349748
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 10/7.5hp, 3535/2950 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid mount, 208-220/460v, 3ph, 60, name plate amps 26.4-23.6/11.8&21/10.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91.7, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter special".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4KP26)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MAGNETEK 1Ph 1/24Hp 1550rpm 3/8In 208-240/277V-Ac Ac Motor (CA2E117N)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 1 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H614LES)
- Leeson Electric General Purpose AC Motors