Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 10 HP, 3450 RPM, 208-220/460V, 215T, TEFC, Rigid
Mfr # 140755
Zoro # G204931114
product price: $2,461.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140755
- Zoro # G204931114
- UPC # 691720340929
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 10/7.5hp, 3450/2850 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid mount, 208-220/460v, 3 ph, 60/50hz, name plate amps 26.4-23.6/11.8&21/10.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91.7, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1 3/8 ".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility baldor: em3711t | em3711t grainger: 4fn74(leeson motor has steel frame ) marathon: e219(leeson motor has steel frame )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6K517)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (DPEP050612)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1312A (GT1312A)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- Leeson Electric General Purpose AC Motors