Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 10 HP, 3450 RPM, 208-220/460V, 213T, DP, Rigid
Mfr # 140753
Zoro # G404931006
product price: $1,940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,940.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140753
- Zoro # G404931006
- UPC # 691720340905
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 10/7.5hp, 3450/2850 rpm, drip-proof (dp) enclosure, 213 frame, rigid mount, 208-220/460v, 3 ph, 60/50hz, name plate amps 25.9-23.4/11.7&22/11, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1 3/8".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e392 baldor: em3312t | em3312t grainger: 5n314 marathon: u764(leeson motor has steel frame )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B210 V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L224)
- NSK NSK HR32004XJ, Tapered Roller Metric Type (HR32004XJ)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00736ET3ESS213TCFL)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3534-5, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 (VM3534-5)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- Leeson Electric 3-Phase AC Motors