Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 10 HP, 1765 RPM, 208-230/460V, 215TC, TEFC, C-Face Footless
Mfr # 140484
Zoro # G104931009
product price: $2,470.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,470.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140484
- Zoro # G104931009
- UPC # 691720019269
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 10/10hp, 1765/1460 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, c face mount, 208-230/460v, 3ph, 60/50hz, name plate amps 28.8-26.8/13.4&31.2/15.6, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 91.7, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3, shaft diameter 1 3/8.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- MODINE PARTS 115v 1/3hp 1140rpm CCW MOTOR (9F0300970000)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546)
- Leeson Electric General Purpose AC Motors