Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 1 HP, 3450 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
Mfr # 110112
Zoro # G708588777
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 110112
- Zoro # G708588777
- UPC # 691720007891
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 1hp, 3450 rpm, totally-enclosed fan-cooled tefc enclosure, 56 frame, c face mount, 208-230/460v, 3ph, 60hz, name plate amps 3.4-3.2/1.6, continuous duty, 1.15 service factor, no thermal protection, efficiency: 77, efficiency type: standard, ambient 40 c, reverse rotation, shaft length 1-7/8, shaft diameter 5/8.totally enclosed fan cooled tefc enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous explosive locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN (RLT-AL)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- CARLISLE Belt, 5L420 (5L420)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56H Frame, Tefc (111915.00)
- SONY Ac Motor (8-835-019-01 DNF1001D)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (CM3542-5)
- Leeson Electric General Purpose AC Motors