Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, Premium Eff., 1 HP, 1760 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
Mfr # 114638
Zoro # G008581386
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 114638
- Zoro # G008581386
- UPC # 691720014257
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 1hp, 1760/1450 rpm, totally-enclosed fan-cooled tefc enclosure, 56 frame, c face mount, 208-230/460v, 3ph, 60/50hz, name plate amps 3.2/1.6&3.4/1.7, continuous duty, 1.15 service factor, automatic thermal protection, efficiency: 85.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 1-7/8in, shaft diameter 5/8in.totally enclosed fan cooled tefc enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous explosive locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e188 baldor: vem3546 | vem3546 | vem3581leeson motor has steel frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (056B17D11037)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- HEATCRAFT REFRIGERATION Motor, 1/20 HP, 120V AC Voltage, 1,625 Nameplate RPM (25317801S)
- Leeson Electric 3-Phase AC Motors