Shop All 3-Phase AC Motors
Leeson Electric
Leeson.00, 5 HP, 2850 RPM, 220/380/440V, 50 Hz, 184TC, IP54, C-Face Footless
Mfr # 131507
Zoro # G804934140
product price: $2,071.99
/ea
Free Shipping & Returns
$2,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 131507
- Zoro # G804934140
- UPC # 691720017609
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Our line of 50 hz general purpose motors are totally enclosed fan cooled designed, 12-lead motors. Applications would include compressors, pumps, conveyors, fans and blowers. Rigid base and c-face motors are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 5600 Series (5602-2-4S)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, KM3454-57, 3 PH, 0.25 IP44 HP, 1425 RPM, 230/400 V, TEFC, 56C Frame (KM3454-57)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- Leeson Electric General Purpose AC Motors