Shop All 3-Phase AC Motors
Leeson Electric
Leeson, Premium Eff., 7.5 HP, 3515 RPM, 208-230/460V, 184T, DP, Rigid
Mfr # 131988.00
Zoro # G404988482
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 131988.00
- Zoro # G404988482
- UPC # 691720326923
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 7.5hp, 3515 rpm, drip-proof (dp) enclosure, 184 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 19.6-17.6/8.8, continuous duty, 1.15 service factor, automatic thermal protection, efficiency: 88.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length 2-1/4, shaft diameter 1 1/8.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- MILTON INDUSTRIES SWIVEL CONNECTOR 3/8" (MIS-657-1)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- Leeson Electric General Purpose AC Motors