Shop All 3-Phase AC Motors
Leeson Electric
Leeson, Premium Eff., 5 HP, 3515 RPM, 208-230/460V, 182TC, TEFC, C-Face Rigid
Mfr # 132080.00
Zoro # G204988453
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 132080.00
- Zoro # G204988453
- UPC # 69172034817
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 5hp, 3515/2910 rpm, totally-enclosed fan-cooled (tefc) enclosure, 182 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 13-12/6&14/7, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 88.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length 2-1/4", shaft diameter 1 1/8".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M2)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- BESTORQ Aftermarket Bobcat XM3652 (Eng to PTO) Walk Behind Mower Replacement Belt, A34LG (A34LG)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2054)
- Leeson Electric 3-Phase AC Motors