Shop All 3-Phase AC Motors
Leeson Electric
Leeson, Premium Eff., 20 HP, 1185 RPM, 208-230/460V, 286T, DP, Rigid
Mfr # 170000.60
Zoro # G604988169
product price: $4,374.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170000.60
- Zoro # G604988169
- UPC # 691720326589
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 20/15hp, 1185/985 rpm, drip-proof (dp) enclosure, 286 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 58-55/27.5&51.0/25.5, continuous duty, 1.25 service factor, no thermal protection, efficiency: 92.4, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 1.875".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. Click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e587 baldor: em2528t(leeson motor has cast iron frame ) | em2528t(leeson motor has cast iron frame ) ge: e8017 grainger/dayton: 3n929 | 5n322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 1/4" (Female), 2PCS (IP1414FS-2)
- HERITAGE Drive Grease Fitting, 1/4" CS Z3 (H1743Z3)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- BELL & GOSSETT 3/4" Sweat Bronze Flo-Control Valve (107024)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- EMERSON 48Y 1Ph 1/4Hp 1550Rpm 230V-Ac Ac Motor (K55HXDWF-551)
- Leeson Electric 3-Phase AC Motors