Shop All 3-Phase AC Motors
Leeson Electric
Leeson, Premium Eff., 150 HP, 1790 RPM, 460V, 445T, TEFC, Rigid
Mfr # 170371.60
Zoro # G905380266
product price: $19,699.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,699.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170371.60
- Zoro # G905380266
- UPC # 691720305034
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 150/125hp, 1790 rpm, totally-enclosed fan-cooled (tefc) enclosure, 445 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 163&164, continuous duty, 1.15 service factor, no thermal protection, efficiency: 95.8, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 3.375.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTDBD6060)
- Leeson Electric General Purpose AC Motors