Shop All 3-Phase AC Motors
Leeson Electric
Leeson, Premium Eff., 150 HP, 1195 RPM, 460V, 447T, TEFC, Rigid
Mfr # 171315.60
Zoro # G004988431
product price: $27,489.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171315.60
- Zoro # G004988431
- UPC # 69172033162
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 150hp, 1195/994 rpm, totally-enclosed fan-cooled (tefc) enclosure, 447 frame, rigid mount, 460v, 3ph, 60/50hz, name plate amps 185.5&187, continuous duty, 1.25 service factor, no thermal protection, efficiency: 95.8, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. Click here to see our full selection of motor controls and drives. compatibility baldor: ecp44156t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (444/447t) kit 175056 ) | ecp44156t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (444/447t) kit 175056 ) | m44156t-4(leeson motor is premium efficiency design ) marathon: e289
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE75-18-365T, GP, TEFC, Rigid, 3 PH, 365T, 87.5 FLA (PEWWE75-18-365T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- Leeson Electric General Purpose AC Motors