Shop All Capacitor Start AC Motors
Leeson Electric
Leeson Motors Single Phase Washguard Duty 1.5HP, 3450RPM, 56H, TEFC, 115/208-230V, 60HZ, Not, 40C
Mfr # 116482
Zoro # G004933868
Free Shipping & Returns
$3,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 116482
- Zoro # G004933868
- UPC # 691720328866
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Our line of single-phase washdown duty motors includes our original moisture-shedding "duck" motor. our premium stainless and sst stainless line are also offered in single-phase ratings through 10 hp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- PARKER Filter, 20 Micron (924451)
- LEESON ELECTRIC Leeson Motors Single Phase General Purpose Motor 5HP, 3500RPM, 184, TEFC, 230V, 60HZ, Manual, Rigid (132042)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT68)
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- LEESON 1/8 Hp Motor (M1125071.00)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- Leeson Electric Capacitor Start AC Motors