Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors Single Phase Farm Ag Motor 1 1/2HP, 1425RPM, TEFC, 1/20HZ, Manual, Special
Mfr # 113907
Zoro # G304934244
product price: $3,232.99
/ea
Free Shipping & Returns
$3,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 113907
- Zoro # G304934244
- UPC # 691720012727
- Country of Origin United States
- Category AC Farm Duty Motors
Description
Our complete line of single-phase farm duty / agricultural duty series of motors are designed and built for the tough applications found in the agricultural industry. mechanical features gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with exxon polyrex em grease having operating temperature range of -20f to+350f. Rubber boot over manual protector reset button provides weather protection. electrical features low temperature manual overload protector protects against extreme overload. Class "f" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 1/6 HP, 277V, CCW (10096701)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,725 Nameplate RPM (GGS_46522)
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- Leeson Electric AC Farm Duty Motors