Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID C, 89.5 Eff.
Mfr # 140826
Zoro # G404933789
product price: $7,162.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,162.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140826
- Zoro # G404933789
- UPC # 691720989401
- Country of Origin Mexico
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 7.5hp, 1760/1450 rpm, totally-enclosed fan-cooled (tefc) enclosure, 213 frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 24-22/11&18/9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 3, shaft diameter: 1-3/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- Leeson Electric DC Washdown Motors