Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-7.5/5HP, 208-230/460V, 3505/2930RPM, TEFC, RIGID C, 88.5 Eff.
Mfr # 132199
Zoro # G404933949
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 132199
- Zoro # G404933949
- UPC # 691720000328
- Country of Origin Mexico
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 7.5/5hp, 3505/2930 rpm, totally-enclosed fan-cooled (tefc) enclosure, 184 frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 17.6-16.8/8.4&14/7, continuous duty, 1.15 service factor, no thermal protection, efficiency: 88.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 2-1/4, shaft diameter: 1-1/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Spin/Pull Setter Tool 160-Sp (M39225)
- SKF SKF-6303 2RS, Single Row Ball Brgs, 6303 2RS (6303 2RS)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K342)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- Leeson Electric DC Washdown Motors